Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pop Secret Microwave Popcorn, Movie Theater Butter, 3.5 Oz, 3/Box

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Pop Secret Microwave Popcorn, Movie Theater Butter, 3.5 Oz, 3/Box

Item #: WBB920742

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $11.02 ea.
2 $7.18 ea.
3+ $5.88 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Pop Secret Microwave Popcorn, Movie Theater Butter, 3.5 Oz, 3/Box

Features:
  • Convenient microwaveable bags that pop fresh every time.
  • Rich, buttery taste with just the right amount of salt.
  • Food Type: Popcorn.
  • Flavor: Movie Theater Butter.
  • Capacity (Weight): 3 1/2 oz.

Product Specifications

    • BRANDPop Secret
    • DESCRIPTIONMicrowave Popcorn
    • FLAVORMovie Theater Butter
    • PACKAGE QUANTITY3
    • SIZE3.5 oz.
    • TYPEMicrowave Popcorn
    • MANUFACTURERS PART NUMBERDFD57690

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.223.197:44