Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Restaurant & Lunchroom Seating


(7,076 Items)
Sub Category
Bar Stools (4,587)
Remove
U.S Navy 30"H Single-Ring Swivel Bar Stool With Chrome L8C1
Remove

      Items
U.S Navy 30"H Single-Ring Swivel Bar Stool With Chrome L8C1 U.S Navy 30"H Single-Ring Swivel Bar Stool With Chrome L8C1


U.S Navy 30"H Single-Ring Swivel Bar Stool With Chrome L8C1
U.S Navy 30"H Single-Ring Swivel Bar Stool With Chrome L8C1
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB532616
Quantity Discount
QTY Price
1-5 $117.95 ea.
6+ $108.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

U.S Navy 30" Single-Ring Swivel Bar Stool With Chrome, Solid Welded Base

Made for the ultimate serviceman, impress your buddies with this knockout from Holland Bar Stool. This contemporary 30" United States Navy stool has a single-ring base with a 4" cushion for a fashion that says "sleek and simple". Holland Bar Stool uses a detailed silk screen print process that applies specially formulated epoxy-vinyl ink in numerous stages to produce a sharp, crisp, clear image of your branch's emblem. You can't find a higher quality logo stool on the market. The plating grade steel used to build the frame is commercial quality, so it will withstand the abuse of the rowdiest of friends for years to come. The structure is triple chrome-plated to ensure a rich, polished finish that will last ages. Construction of this framework is built tough, utilizing solid welds. If you're going to finish your bar or game room, do it right- with a Holland Bar Stool.

Product Specifications
LENGTH INCHES 18
WIDTH INCHES 18
HEIGHT INCHES 30
CAPACITY LBS 400
ASSEMBLY Assembled
BRAND Holland Bar Stool
FRAME COLOR Chrome
FRAME CONSTRUCTION Chrome Plated Steel
SEAT HEIGHT INCHES 30
WEIGHT LBS 22
TEAM United States Navy
SEAT STYLE Swivel
SEAT COLOR Navy Blue
LIMITED WARRANTY 1 Year
COUNTRY OF ORIGIN USA
BASE STYLE Single-Ring
BACK STYLE Backless
MANUFACTURERS PART NUMBER HBS30L8C1-Navy


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
United States Navy 42" Height Pub Table With A 28" Diameter Top And Black Wrinkle Base L214

United States Navy 42" Height Pub Table With A 28" Diameter Top And Black Wrinkle Base L214

From $264.95
select
Qty: Add to Cart
United States Navy 42" Height Pub Table With A 28" Diameter Top And Black Wrinkle Base L211

United States Navy 42" Height Pub Table With A 28" Diameter Top And Black Wrinkle Base L211

From $242.95
select
Qty: Add to Cart
United States Navy 42" Height Pub Table With A 28" Diameter Top And Chrome Base L216

United States Navy 42" Height Pub Table With A 28" Diameter Top And Chrome Base L216

From $239.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)