Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fan Motor, 208/240V, 1/15 HP, 3000/2250 RPM, For Lincoln, 369181

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Fan Motor, 208/240V, 1/15 HP, 3000/2250 RPM, For Lincoln, 369181

Item #: WBB1044715

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $729.00
Product Information
Customer Review
Product Q&A
Fan Motor, 208/240V, 1/15 HP, 3000/2250 RPM, For Lincoln, 369181

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Product Specifications

    • BRANDLincoln
    • OEM PART NUMBER369181
    • MANUFACTURERS PART NUMBER68-1137-LIN
    • DESCRIPTIONFan Motor
    • AMPS.9/.8A
    • PHASE1
    • VOLTAGE208/240V
    • SHAFT SIZE1/2" X 5"
    • HORSEPOWER1/15
    • RPM3000/2250

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.187.112:21