Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Infinite Heat Switch, 120V, 15A, For Merco, 050377SP

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Infinite Heat Switch, 120V, 15A, For Merco, 050377SP

Item #: WBB1044736

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($197.70)

Price: $32.95
Product Information
Customer Review
Product Q&A
Infinite Heat Switch, 120V, 15A, For Merco, 050377SP

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Product Specifications

    • BRANDMerco
    • OEM PART NUMBER050377SP
    • MANUFACTURERS PART NUMBER42-1057-MER
    • SHAFT FLAT O.D. INCHES0.187
    • VOLTAGE120V
    • AMPS15A
    • TERMINALS5, 1/4" Tab, L1, L2 (Line), P (Pilot), H1, H2 (Load)
    • SHAFT LENGH INCHES7/8
    • OFF/FLAT POSITIONDown
    • DESCRIPTIONInfinite Heat Switch

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:26