Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Covers sold separately

Rubbermaid G106P00 - Clear Cold Food Containers, 1/6 Size, 2-1/2 Quarts, Qty 6
See all 9 items in product family

Rubbermaid G106P00 - Clear Cold Food Containers, 1/6 Size, 2-1/2 Quarts, Qty 6

Item #: WBB55343

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10.50 Save up to 52%

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid Cold Food Containers - 1/6 Size, 2-1/2 Quarts - Great For Food Storage And Prep, Deli Displays And Cold Food Bars.

See-through, clear durable plastic food container is break resistant. Won't rust, dent or bend. Cold food containers offer a temperature range of -40°F to 212°F. Polycarbonate resin construction is quiet, lightweight, and both dishwasher and microwave safe. Non-stick surfaces offer easy food release and cleaning. Steep walls hold more, minimize refills and overflows, and feature quart and liter measurement markings. Containers nest when not in use and stack when covered for compact storage. Cover sold separately. NSF Certified. FDA compliant. Sold 6 per carton.

Product Specifications

    • BRANDRubbermaid Commercial
    • MANUFACTURERS PART NUMBERFG106P00 CLR
    • DESCRIPTIONFood Container
    • TYPECold Food Container
    • CAPACITY2-1/2 Qts
    • COLOR FINISHClear
    • WIDTH INCHES6-3/8
    • CONSTRUCTIONPolycarbonate Resin
    • HEIGHT INCHES6
    • DEPTH INCHES6-7/8
    • APPROVALNSF
    • PAN SIZE1/6
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:66