Rubbermaid Commercial Fg124p00 Clr Cold Food Container - 6-3/8 Quarts - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Rubbermaid Commercial Fg124p00 Clr Cold Food Container - 6-3/8 Quarts - Pkg Qty 6

Item #: WBB55353

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.75 each

Sold in packages of 6

Qty Price
1 $88.50/ pkg.
2 $75.72/ pkg.
3+ $67.98/ pkg.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Cold Food Containers Are Great For Food Storage And Prep, Deli Displays And Cold Food Bars.

See-through, clear durable plastic food container is break resistant. It won't rust, dent or bend. Cold food containers offer a temperature range of -40°F to 212°F. Polycarbonate resin construction is quiet, lightweight, and both dishwasher and microwave safe. Non-stick surfaces offer easy food release and cleaning. Steep walls hold more, minimize refills and overflows, and feature quart and liter measurement markings. Containers nest when not in use and stack when covered for compact storage. Cover sold separately. NSF certified. FDA compliant. Sold 6 per carton.

Product Specifications

    • BRANDRubbermaid Commercial
    • MANUFACTURERS PART NUMBERFG124P00 CLR
    • DESCRIPTIONFood Container
    • TYPECold Food Container
    • CAPACITY6-3/8 Qts.
    • COLOR FINISHClear
    • WIDTH INCHES10-3/8
    • CONSTRUCTIONPolycarbonate Resin
    • HEIGHT INCHES4
    • DEPTH INCHES12-13/16
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!