Rubbermaid Commercial FG206P00 - Hot Food Container, 1/6 Size, 2-1/2 Quarts, Amber
See all 3 items in product family

Rubbermaid Commercial FG206P00 - Hot Food Container, 1/6 Size, 2-1/2 Quarts, Amber

Item #: WBB55360

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $39.08 Save up to 67%
Product Information
Customer Review
Product Q&A
Accessories
Hot Food Containers Are Great For Food Storage And Prep, Deli Displays And Hot Food Bars.

See-through, amber-colored durable plastic food container is break resistant. It won't rust, dent or bend. Hot food containers offer a temperature range of 40°F to 375°F. Polycarbonate resin construction is quiet, lightweight, and both dishwasher and microwave safe. Non-stick surfaces offer easy food release and cleaning. Steep walls hold more, minimize refills and overflows, and feature quart and liter measurement markings. Containers nest when not in use and stack when covered for compact storage. Cover sold separately. NSF Certified. FDA compliant.

Product Specifications

    • BRANDRubbermaid® Commercial
    • MANUFACTURERS PART NUMBERFG206P00 AMBR
    • DESCRIPTIONFood Container
    • TYPEHot Food Container
    • CAPACITY2-1/2 Qts.
    • COLOR FINISHAmber
    • WIDTH INCHES6-3/8
    • CONSTRUCTIONPolycarbonate Resin
    • HEIGHT INCHES6
    • DEPTH INCHES6-7/8
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!