Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid Commercial FG573000YEL - Lid For 13-1/8" Dia. 12, 18, 22 Qt., Containers, Yellow

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Rubbermaid Commercial FG573000YEL - Lid For 13-1/8" Dia. 12, 18, 22 Qt., Containers, Yellow

Item #: WB442255

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $15.00 ea.
2 $9.60 ea.
3+ $8.30 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
ROUND STORAGE CONTAINERS
Yellow Lid for 13-1/8" Dia. Containers

Constructed of polypropylene. Allows stacking to save storage space. Withstands temperatures from -20°F to 212°F. Positive-lock, double wall seal includes label area for identification and corner pull tabs for firm grip and easy removal. Dishwasher safe, NSF certified. Sold in carton quantity.

Product Specifications

    • BRANDRubbermaid®
    • MANUFACTURERS PART NUMBERFG573000YEL
    • DESCRIPTIONLid for Rubbermaid Commercial 13-1/8" Diameter Containers
    • COLOR FINISHYellow
    • CONSTRUCTIONPolypropylene
    • DIAMETER INCHES13-1/8
    • FOR USE WITHRubbermaid Commercial FG572024CL - Storage Container
    • PACKAGE QUANTITY6
    • SHAPERound
    • WEIGHT LBS0.61
    • TEMPERATURE RANGE °F20°F to 212°F
    • APPROVALNSF Certified, FDA Compliant Material
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!