Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nexel DC2837 - Dish Caddy, Adjustable, Vinyl Cover, Gray

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Nexel DC2837 - Dish Caddy, Adjustable, Vinyl Cover, Gray

Item #: WB242928

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $397.95
Product Information
Photo/Video Gallery
Product Q&A
Nexel Dish Caddy, adjustable, 6 towers, holds dishes 4-3/4" to 12", polyethylene construction, 28-5/8"W x 37-7/8"L x 31-7/8"H, gray, NSF Certified, includes vinyl dust cover,

Features

  • Molded polyethylene construction
  • Holds 40 to 50 plates / bowls per column
  • 6 steel reinforced adjustable columns
  • Molded-in handles on each end
  • Two 10" wheels on 1/2" plated axle & two 5" swivel casters with brakes
  • Gray
  • 37-1/8"W x 28-1/8"D
  • NSF Certified

Product Specifications

    • BRANDNexel
    • MANUFACTURERS PART NUMBERDC2837
    • COLORGray
    • WIDTH INCHES28-1/8
    • HEIGHT INCHES31-1/2
    • DEPTH INCHES37
    • PLATE SIZE INCHES4-3/4" to 12"
    • PLATE CAPACITY40 - 50 Plates / Bowls Per Column
    • WHEEL TYPEThermoplastic Rubber
    • WHEEL DIAMETER10" & 5"
    • APPROVAL OR CERTIFIEDNSF
    • INCLUDESVinyl Cover
    • LOAD CAPACITY LBS265
    • CASTER TYPE2 Swivel with Brakes and 2 Fixed
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.