Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Food Storage


(2,072 Items)
Sub Category
Transport (1,189)
Remove
Lakeside® Compact Delivery Cart Front Back Door - 16 14" X 18" Trays Silver
Remove

      Items
Lakeside® Compact Delivery Cart Front Back Door - 16 14" X 18" Trays Silver Lakeside® Compact Delivery Cart Front Back Door - 16 14" X 18" Trays Silver


Lakeside® Compact Delivery Cart Front Back Door - 16 14" X 18" Trays Silver
Lakeside® Compact Delivery Cart Front Back Door - 16 14" X 18" Trays Silver
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB241667
List Price $4,633.00    Save 48%
Price: $2,409.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Lakeside® Compact Delivery Cart Front Back Door - 16 14" x 18" Trays Silver

Stainless steel construction provides years of service life at an affordable price. Door conveniently folds 270 degrees out of your way. Stainless steel stem mount casters feature sealed bearings for long life and No-Mark polyurethane wheels. Front and Back Door design. Silver finish. 16 Tray capacity.

Product Specifications
BRAND Lakeside®
CONSTRUCTION Stainless Steel / Vinyl
MANUFACTURERS PART NUMBER 845
CASTER TYPE All Swivel, No-Mark Polyurethane
PAN TRAY CAPACITY 16
RUNNER SPACE INCHES 6
APPROVAL NSF
WIDTH INCHES 21-1/2
TYPE Compact Delivery Cart
HEIGHT INCHES 58-1/4
DEPTH INCHES 31-1/4
COLOR FINISH Silver


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Amana® 1.07 Cu. Ft. Commercial Combi-Oven - 1400 Watts

Amana® 1.07 Cu. Ft. Commercial Combi-Oven - 1400 Watts

From $4,081.48
select
Qty: Add to Cart
10", 2" Wide at Black Fibrox  Handle, Chef Knife

10", 2" Wide at Black Fibrox Handle, Chef Knife

From $38.95
select
Qty: Add to Cart
Full Size Bun Pan - 25-3/4"W x 17-3/4"D x 1"H 18 Ga. Aluminum - 9002

Full Size Bun Pan - 25-3/4"W x 17-3/4"D x 1"H 18 Ga. Aluminum - 9002

From $11.25
select
Qty: Add to Cart
Bunn® Pourover Brewer - 2 Warmers

Bunn® Pourover Brewer - 2 Warmers

From $259.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)