Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lakeside® Compact Delivery Cart Front Back Door - 20 15" X 20" Trays Silver
See all 58 items in product family

Lakeside® Compact Delivery Cart Front Back Door - 20 15" X 20" Trays Silver

Item #: WBB241664

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,614.00 Save: up to 52%
Product Information
Product Q&A
Accessories
Lakeside® Compact Delivery Cart Front Back Door - 20 15" x 20" Trays Silver

Stainless steel construction provides years of service life at an affordable price. Door conveniently folds 270 degrees out of your way. Stainless steel stem mount casters feature sealed bearings for long life and No-Mark polyurethane wheels. Front and Back Door design. Silver finish. 20 Tray capacity.

Product Specifications

    • BRANDLakeside®
    • MANUFACTURERS PART NUMBER857
    • TYPECompact Delivery Cart
    • COLOR FINISHSilver
    • WIDTH INCHES23-3/4
    • HEIGHT INCHES70-1/4
    • DEPTH INCHES33-1/4
    • CONSTRUCTIONStainless Steel / Vinyl
    • PAN TRAY CAPACITY20
    • APPROVALNSF
    • RUNNER SPACE INCHES6
    • CASTER TYPEAll Swivel, No-Mark Polyurethane
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.