Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lakeside® Elite Delivery Cart - 10 Tray Capacity 5-1/4
See all 58 items in product family

Lakeside® Elite Delivery Cart - 10 Tray Capacity 5-1/4" Ledge

Item #: WBB241701

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,024.00 Save: up to 52%
Product Information
Product Q&A
Accessories
Lakeside® Elite Delivery Cart - 10 Tray Capacity 5-1/4" Ledge

Single compartment accommodates 14" x 18" (356 x 457) or 15" x 20" (381 x 508) trays, one per ledge. Perfect for heated pellet systems with insulated covers. Type 304 stainless steel construction is easily cleaned and sanitized. Stainless steel tray ledge panels are removable and easy to clean. Paddle latch door closure assures positive door closure and convenient one-hand opening. Interior floor drain facilitates cleaning. Welded push handle for easy maneuverability. Doors conveniently fold 270 degrees out of your way. Includes bottom corner bumpers to protect walls and doors. Rolls easily and quietly on 6" casters (2 ea. fixed, 2 ea. swivel) with 2" wide cushion tread donut wheels. 10 Tray capacity.

Product Specifications

    • BRANDLakeside®
    • MANUFACTURERS PART NUMBER5710
    • TYPEElite Delivery Cart
    • COLOR FINISHSilver
    • WIDTH INCHES32-1/2
    • HEIGHT INCHES63
    • DEPTH INCHES27
    • CONSTRUCTIONStainless Steel
    • CASTERS6"
    • PAN TRAY CAPACITY10
    • APPROVALNSF
    • RUNNER SPACE INCHES5-1/4
    • CASTER TYPEAll Swivel, 2 Fixed

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.