Single compartment accommodates 14" x 18" (356 x 457 mm) or 15" x 20" (381 x 508 mm) trays. Perfect for heated pellet systems with insulated covers used for healthcare room service or late trays. Type 304 stainless steel construction is easily cleaned and sanitized. Stainless steel tray ledge panels are removable and easy to clean. Paddle latch door closure assures positive door closure and convenient one-hand opening. Interior floor drain facilitates cleaning. Welded push handle for easy maneuverability. Door conveniently folds 270 degrees out of your way. Includes bottom corner bumpers to protect walls and doors Rolls easily and quietly on 6" casters (2 ea. fixed, 2 ea. swivel) with 2" wide cushion tread donut wheels. 6 Tray capacity.