Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lakeside® Low Profile Delivery Cart - 32 Tray Capacity 5-1/4
See all 58 items in product family

Lakeside® Low Profile Delivery Cart - 32 Tray Capacity 5-1/4" Ledge

Item #: WBB241700

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9,344.00 Save: up to 52%
Product Information
Product Q&A
Accessories
Lakeside® Low Profile Delivery Cart - 32 Tray Capacity 5-1/4" Ledge

Low profile design allows safe, full view during transport. Perimeter channel bumper protects your furnishings and doors. Stainless steel strip tray ledges securely hold 14" x 18" (356 x 457) or 15-1/4" x 20" (381 x 508) trays. Doors conveniently fold 270 degrees out of your way. Built for rugged foodservice use. Easy to clean and sanitize, simply wipe down or steam clean. 32 Tray capacity. 5-1/4" ledge.

Product Specifications

    • BRANDLakeside®
    • MANUFACTURERS PART NUMBER5632
    • TYPELow Profile Delivery Cart
    • COLOR FINISHSilver
    • WIDTH INCHES55-3/4
    • HEIGHT INCHES52-1/2
    • DEPTH INCHES34-1/2
    • CONSTRUCTIONStainless Steel
    • APPROVALNSF
    • RUNNER SPACE INCHES5-1/4
    • BRAKESTwo
    • CASTER TYPEAll Swivel, 2 Fixed No-Mark TPR
    • CASTERS6"
    • PAN TRAY CAPACITY32

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.