Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Food Storage


(2,072 Items)
Sub Category
Transport (1,189)
Remove
Lakeside® Premier Delivery Cart - 10 Tray Capacity 5" Ledge
Remove

      Items
Lakeside® Premier Delivery Cart - 10 Tray Capacity 5" Ledge Lakeside® Premier Delivery Cart - 10 Tray Capacity 5" Ledge


Lakeside® Premier Delivery Cart - 10 Tray Capacity 5" Ledge
Lakeside® Premier Delivery Cart - 10 Tray Capacity 5" Ledge
Sold by: globalindustrial.com
Availability:  Usually ships in 20 to 23 days
Stock No: WBB241703
List Price $7,667.00    Save 53%
Price: $3,577.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Lakeside® Premier Delivery Cart - 10 Tray Capacity 5" Ledge

Compartment accommodates 14" x 18" (356 x 457) or 15" x 20" (381 x 508) trays, one per ledge, Perfect for heated pellet systems with insulated covers. Durable stainless steel construction is easily cleaned and sanitized. Tray compartment features floor drain. Sturdy stainless angle type tray ledges are removable and easy to clean. Deluxe door latch assures positive door closure and convenient one-hand opening. Recessed vertical push handles on both ends. Door conveniently folds 270 degrees out of your way. Includes perimeter bumper to protect walls and doors. 10 Tray capacity.

Product Specifications
RUNNER SPACE INCHES 5
CASTER TYPE All Swivel, No-Mark TPR
CASTERS 6"
MANUFACTURERS PART NUMBER 6910
COLOR FINISH Silver
BRAND Lakeside®
CONSTRUCTION Stainless Steel
DEPTH INCHES 23-3/4
HEIGHT INCHES 60-3/4
TYPE Premier Delivery Cart
WIDTH INCHES 32-3/4
APPROVAL NSF
PAN TRAY CAPACITY 10


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Full Size Bun Pan - 25-3/4"W x 17-3/4"D x 1"H 18 Ga. Aluminum - 9002

Full Size Bun Pan - 25-3/4"W x 17-3/4"D x 1"H 18 Ga. Aluminum - 9002

From $11.25
select
Qty: Add to Cart
Bunn® Pourover Brewer - 2 Warmers

Bunn® Pourover Brewer - 2 Warmers

From $259.95
select
Qty: Add to Cart
10", 2" Wide at Black Fibrox  Handle, Chef Knife

10", 2" Wide at Black Fibrox Handle, Chef Knife

From $38.95
select
Qty: Add to Cart
Amana® 1.07 Cu. Ft. Commercial Combi-Oven - 1400 Watts

Amana® 1.07 Cu. Ft. Commercial Combi-Oven - 1400 Watts

From $4,081.48
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)