Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Food Storage


(2,076 Items)
Sub Category
Transport (1,193)
Remove
Lakeside® 6212 Round Two Stack Plate Dispenser - 11-1/4" To 12-1/4" Heated
Remove

      Items
Lakeside® 6212 Round Two Stack Plate Dispenser - 11-1/4" To 12-1/4" Heated Lakeside® 6212 Round Two Stack Plate Dispenser - 11-1/4" To 12-1/4" Heated


Lakeside® 6212 Round Two Stack Plate Dispenser - 11-1/4" To 12-1/4" Heated
Lakeside® 6212 Round Two Stack Plate Dispenser - 11-1/4" To 12-1/4" Heated
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB241773
List Price $4,860.00    Save 48%
Price: $2,503.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Lakeside® Round Two Stack Plate Dispenser - 11-1/4 to 12-1/4 Heated

Two stack dispenser.  Adjust-a-Fit design allows diameter and height adjustments, without tools. Height adjustment springs detach and attach from inside the dispenser. High strength easy to clean stainless steel frame. Accommodates round plates. 

Product Specifications
PLATE SHAPE Round
PLATE SIZE INCHES 11-1/4 to 12-1/4
TYPE Heated
WIDTH INCHES 20-3/4
APPROVAL NSF
CASTER TYPE All Swivel
MANUFACTURERS PART NUMBER 6212
HEIGHT INCHES 39-3/4
DESCRIPTION Two Stack
BRAND Lakeside®
DEPTH INCHES 36-1/2


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Rubbermaid Commercial FG335800 CLR Three-Gallon Noncarbonated Beverage Dispenser

Rubbermaid Commercial FG335800 CLR Three-Gallon Noncarbonated Beverage Dispenser

From $122.95
select
Qty: Add to Cart
10", 2" Wide at Black Fibrox  Handle, Chef Knife

10", 2" Wide at Black Fibrox Handle, Chef Knife

From $38.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)