Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Food Storage


(2,072 Items)
Sub Category
Transport (1,189)
Remove
Prairie View WE3018KD, KD Pan Rack, 20 Pan Cap., 20-1/4" W x 71-1/2" H x 25" D
Remove

      Items
Prairie View WE3018KD, KD Pan Rack, 20 Pan Cap., 20-1/4" W x 71-1/2" H x 25" D Prairie View WE3018KD, KD Pan Rack, 20 Pan Cap., 20-1/4" W x 71-1/2" H x 25" D


Prairie View WE3018KD, KD Pan Rack, 20 Pan Cap., 20-1/4" W x 71-1/2" H x 25" D
Prairie View WE3018KD, KD Pan Rack, 20 Pan Cap., 20-1/4" W x 71-1/2" H x 25" D
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB776712
List Price $382.00    Save 45%
Price: $210.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Prairie View WE3018KD, W-Series KD Pan Rack, 20 Pan Capacity, 20-1/4" W x 71-1/2" H x 25" D

Features

  • 1" H x 1½" W aluminum slides welded to frame
  • Holds standard 18" x 26" sheet pans
  • 5" swivel stem casters
  • Ships UPS in one box
  • Easy assembly
  • 3" shelf spacing
  • NSF Certified
    Product Specifications
    BRAND Prairie View
    MANUFACTURERS PART NUMBER WE3018KD
    DEPTH INCHES 25
    HEIGHT INCHES 71-1/2
    TYPE Knock Down Pan Rack
    WIDTH INCHES 20-1/4
    APPROVAL NSF
    WHEEL DIAMETER 5"
    RUNNER SPACE INCHES 3
    PAN TRAY CAPACITY 20
    PAN SIZE 18" x 26"
    LOAD TYPE End Load
    CAPACITY LBS 525
    CASTER TYPE Swivel Stem
    CONSTRUCTION Aluminum


    Have a Question About This Product? - Chat live with a representative


    Give Us Your Feedback On This Page
    * Help us continuously improve by reporting any errors or omissions on this page including:
     Incorrect or confusing information
     Misspellings or bad grammar
     Page not loading correctly or generating an error
     I did not find what I was looking for
     I found this item for a lower price.
     Other
    Please provide an example of any missing or incorrect information.
    * Comments:
    * Email Address:

    * Verification: (Type the characters you see below)
    If you need immediate assistance, please call 1.888.978.7759.


    Win-Holt SS-1820B, All Welded Pan Rack, Stainless Steel, Capacity 20 Pans, 18" Length

    Win-Holt SS-1820B, All Welded Pan Rack, Stainless Steel, Capacity 20 Pans, 18" Length

    From $534.00
    More Info
    Add to Cart
    Win-Holt EC1824-C, Enclosed Mobile Transport Cabinet, 44"H, Capacity 24 Pans

    Win-Holt EC1824-C, Enclosed Mobile Transport Cabinet, 44"H, Capacity 24 Pans

    From $646.00
    More Info
    Add to Cart


    Need Assistance? Call Us
    1.888.978.7759

    global industrial live chat
    Get The HOTTEST News and Deals
    QUICK ORDER



    Material Handling

    Storage & Shelving

    Workbench & Shop Desks

    Packaging & Supplies

    Furniture & Office

    Foodservice & Appliances

    Janitorial & Maintenance

    Tools & Instruments

    Fasteners & Hardware

    Motors & Power Transmission

    HVAC/R & Fans

    Electrical & Bulbs

    Plumbing Supplies

    Safety & Medical


    Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
    Global Industrial Canada
    Solution Graphics Google Plus Google Plus
    Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
    Shop With Confidence - 30 Day Satisfaction Guarantee
    (70)