Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lakeside® 521 NSF HD Stainless 2 Shelf Cart 32-5/8 x 19-3/8 x 35-1/2 700 Lb Cap

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Lakeside® 521 NSF HD Stainless 2 Shelf Cart 32-5/8 x 19-3/8 x 35-1/2 700 Lb Cap

Item #: WBB236566

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,147.00 Save up to 50%
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
This Lakeside® Heavy Duty Stainless Steel Utility Cart is ideal for receiving goods, moving loads for ware-washing and transporting loads up to 700 lbs. This stainless steel cart features unitized electronic welding and an angle U-frame design for extra strength. Made using 1/8" thick stainless steel legs and 18 gauge shelves. Stain and rust resistant shelves are reinforced with a hemmed front. Shelves feature raised retaining edges on 3 sides. Bumpers on legs and handle protect walls and furniture. Easy-to-clean. Moves easily on non-marring 2 rigid, 2 swivel casters. 2 shelf quantity. 700 lb. capacity. 35-1/2"L x 19-3/8"W x 35-1/2"H overall. NSF Listed.

Product Specifications

    • LENGTH INCHES35-1/2
    • WIDTH INCHES19-3/8
    • HEIGHT INCHES35-1/2
    • CAPACITY LBS700
    • APPROVALNSF Listed
    • BRANDLakeside®
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER521
    • SHELF QUANTITY2
    • SHELF SPACING INCHES19
    • WHEEL DIAMETER INCHES(2) 5" & (2) 8"
    • WHEEL TYPEThermoplastic Rubber, 2 Swivel, 2 Rigid
    • Wheel Diameter Inches(2) 5" & (2) 8"
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!