Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Trucks & Carts


(2,919 Items)
Sub Category
Carts-Stainless & Galvanized Food Service (263)
Remove
Lakeside NSF HD Stainless 3 Shelf Cart 32-5/8 x 19-3/8 x 35-1/2 700 Lb Cap
Remove

      Items
Lakeside NSF HD Stainless 3 Shelf Cart 32-5/8 x 19-3/8 x 35-1/2 700 Lb Cap Lakeside NSF HD Stainless 3 Shelf Cart 32-5/8 x 19-3/8 x 35-1/2 700 Lb Cap


Lakeside NSF HD Stainless 3 Shelf Cart 32-5/8 x 19-3/8 x 35-1/2 700 Lb Cap
 Lakeside HD Stainless Steel 3 Shelf Cart 30 x 16-1/4 x 34-1/4 700 Lb Cap  Lakeside HD Stainless Steel 3 Shelf Cart 30 x 16-1/4 x 34-1/4 700 Lb Cap  Lakeside HD Stainless Steel 3 Shelf Cart 30 x 16-1/4 x 34-1/4 700 Lb Cap  Lakeside HD Stainless Steel 3 Shelf Cart 30 x 16-1/4 x 34-1/4 700 Lb Cap  
see additional photos
Lakeside NSF HD Stainless 3 Shelf Cart 32-5/8 x 19-3/8 x 35-1/2 700 Lb Cap
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB236567
List Price $1,205.00    Save 50%
Price: $603.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

This Lakeside® Heavy Duty Stainless Steel Utility Cart is ideal for receiving goods, moving loads for ware-washing and transporting loads up to 700 lbs. This stainless steel cart features unitized electronic welding and an angle U-frame design for extra strength. Made using 1/8" thick stainless steel legs and 18 gauge shelves. Stain and rust resistant shelves are reinforced with a hemmed front. Shelves feature raised retaining edges on 3 sides. Bumpers on legs and handle protect walls and furniture. Easy-to-clean. Moves easily on non-marring 2 rigid, 2 swivel casters. 3 shelf quantity. 700 lb. capacity. 35-1/2"L x 19-3/8"W x 35-1/2"H overall. NSF Listed.

Product Specifications
LENGTH INCHES 35-1/2
WIDTH INCHES 19-3/8
HEIGHT INCHES 35-1/2
CAPACITY LBS 700
APPROVAL NSF Listed
BRAND Lakeside
CONSTRUCTION Stainless Steel
MANUFACTURERS PART NUMBER 522
SHELF QUANTITY 3
SHELF SPACING INCHES 10
WHEEL DIAMETER INCHES (2) 5" & (2) 8"
WHEEL TYPE Thermoplastic Rubber, 2 Swivel, 2 Rigid
Wheel Diameter Inches (2) 5" & (2) 8"


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
26 x 18 Off-White Fiberglass Component & Food Service Tray

26 x 18 Off-White Fiberglass Component & Food Service Tray

From $16.75
select
Qty: Add to Cart
Rubbermaid 2.8 Cu. Ft. Plastic Bin Truck With Retractable Clear Lid & Scoop

Rubbermaid 2.8 Cu. Ft. Plastic Bin Truck With Retractable Clear Lid & Scoop

From $219.95
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Stainless Steel Utility Cart 24" L x 16-1/4" W x 33" H 400 Lb. Capacity

Stainless Steel Utility Cart 24" L x 16-1/4" W x 33" H 400 Lb. Capacity

From $229.00
select
Qty: Add to Cart
Side Load Wire Tray Truck with 39 Tray Capacity

Side Load Wire Tray Truck with 39 Tray Capacity

From $269.95
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)