Lakeside® 938 Tough Transport 2 Shelf Cart 33 x 19-3/4 x 34-1/4 1000 Lb Cap
See all 17 items in product family

Lakeside® 938 Tough Transport 2 Shelf Cart 33 x 19-3/4 x 34-1/4 1000 Lb Cap

Item #: WBB236422

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,951.00 Save up to 48%
Price: $ 1,005.00
Product Information
Customer Review
Product Q&A
Accessories
This Lakeside® Tough Transport Stainless Steel Utility Cart is ideal for receiving dock and storage room use, loading and moving dishes and flatware, and transporting loads up to 1,000 lbs. Tough transport carts withstand abusive work environments. This stainless steel cart features unitized electronic welding and an angle U-frame design for extra strength. Made using 1/8" thick stainless steel legs and 14 gauge shelves. Joints are Heliarc welded to withstand heavy loads. Stain and rust resistant shelves are reinforced with a hemmed front. Shelves feature raised retaining edges on 3 sides. Bumpers on legs and handle protect walls and furniture. 1,000 lb. capacity. Easy-to-clean. Moves easily on non-marring wheels. NSF Listed. 2 shelf quantity. 1000 lb. capacity. 33"L x 19-3/4"W x 34-1/4"H overall. NSF Listed.

Product Specifications

    • LENGTH INCHES33
    • WIDTH INCHES19-3/4
    • HEIGHT INCHES34-1/4
    • CAPACITY LBS1000
    • APPROVALNSF Listed
    • BRANDLakeside®
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER938
    • SHELF QUANTITY2
    • SHELF SPACING INCHES19
    • WHEEL DIAMETER INCHES(2) 5" & (2) 8"
    • WHEEL TYPEThermoplastic Rubber, 2 Swivel, 2 Rigid
    • Wheel Diameter Inches(2) 5" & (2) 8"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!