Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lakeside® 4939 Tough Transport Stainless 3 Shelf Cart 33 x 19 x 46 1000 Lb Cap
See all 170 items in product family

Lakeside® 4939 Tough Transport Stainless 3 Shelf Cart 33 x 19 x 46 1000 Lb Cap

Item #: WBB236500

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,827.00 Save: up to 53%
Product Information
Product Q&A
Accessories
This Lakeside® Tough Transport Handler™ Stainless Steel Utility Cart makes maneuvering heavy loads up to 1,000 lbs. in confined spaces easy. Unique one-piece vertical handle offers more control when pushing heavy loads. Tough transport carts withstand abusive work environments. Stainless steel carts feature unitized electronic welding and an angle U-frame design for extra strength. Made using 1/8" thick stainless steel legs and 14 gauge shelves. Joints are Heliarc welded to withstand heavy loads. Stain and rust resistant shelves are reinforced with a hemmed front. Shelves feature raised retaining edges on 3 sides. Bumpers on legs and handle protect walls and furniture. Easy-to-clean.Moves easily on non-marring wheels. 3 shelf quantity. 1000 lb. capacity. 33"L x 19-3/4"W x 46-3/4"H overall.

Product Specifications

    • LENGTH INCHES33
    • WIDTH INCHES19-3/4
    • HEIGHT INCHES46-3/4
    • CAPACITY LBS1000
    • BRANDLakeside
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER4939
    • SHELF QUANTITY3
    • SHELF SPACING INCHES10
    • SHELF TYPE(3) Lips Up, (1) Down
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEThermoplastic Rubber Swivel
    • Wheel Diameter Inches5
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.