Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Trucks & Carts


(2,918 Items)
Sub Category
Carts-Stainless & Galvanized Food Service (263)
Remove
Stainless Steel Cart, 2 Shelf, 3 Lips Up 1 Down, 24"Lx16"W 4" Casters Steel Rigs
Remove

      Items
Stainless Steel Cart, 2 Shelf, 3 Lips Up 1 Down, 24"Lx16"W 4" Casters Steel Rigs Stainless Steel Cart, 2 Shelf, 3 Lips Up 1 Down, 24"Lx16"W 4" Casters Steel Rigs


Stainless Steel Cart, 2 Shelf, 3 Lips Up 1 Down, 24"Lx16"W 4" Casters Steel Rigs
Stainless Steel Cart, 2 Shelf, 3 Lips Up 1 Down, 24"Lx16"W 4" Casters Steel Rigs
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB593575
Price: $160.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Stainless Steel Cart, 2 Shelf, 3 Lips Up 1 Down, 24"Lx16"W 4" Casters Steel Rigs

All welded construction, except casters. Stainless with premium #4 polished shelves in 20 gauge with hemmed edges. 16 gauge stainless corner angles and 14 gauge stainless caster mounts. Bolt on casters, all swivel, 4" x 1 1/4" casters. Stainless tubular handle is bolt on. 1 1/4" shelf lips up for retention on three sides. Bumper guards on all four corner. Clearance between shelves is 25".

Product Specifications
LENGTH INCHES 24
WIDTH INCHES 16
HEIGHT INCHES 33-3/4
CAPACITY LBS 600
COLOR FINISH Stainless Steel #4 Polished
ASSEMBLY Assembled
BRAND Jamco
CONSTRUCTION Stainless Steel
HANDLE TYPE Spot Welded Tubular Handle
MANUFACTURERS PART NUMBER ZF124-U4-AS
SHELF QUANTITY 2
SHELF SPACING INCHES 25
SHELF TYPE (3) 1-1/4" Lips Up, (1) Down
WEIGHT LBS 34
WHEEL DIAMETER INCHES 4
WHEEL TYPE Polyurethane Swivel With Steel Rig
WHEEL WIDTH INCHES 1-1/4
Wheel Diameter Inches 4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Stainless Steel Pallet Truck, Pallet Jack 27 X 48 4400 Lb. Capacity

Stainless Steel Pallet Truck, Pallet Jack 27 X 48 4400 Lb. Capacity

From $1,599.00
select
Qty: Add to Cart
Folding Stainless Steel Platform Truck 29 x 19  440 lb. Capacity

Folding Stainless Steel Platform Truck 29 x 19 440 lb. Capacity

From $344.00
select
Qty: Add to Cart
Stainless Steel Mobile Cabinet with 3 Shelves

Stainless Steel Mobile Cabinet with 3 Shelves

From $453.95
select
Qty: Add to Cart
Stainless Steel Mobile Work Stand with 1 Drawer

Stainless Steel Mobile Work Stand with 1 Drawer

From $554.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)