Jamco Stainless Steel Cart ZE124 2 Shelf 24x16 4" Casters Stainless Rigs
See all 147 items in product family

Jamco Stainless Steel Cart ZE124 2 Shelf 24x16 4" Casters Stainless Rigs

Item #: WBB593493

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $235.95
Product Information
Product Q&A
Accessories
Stainless Steel Cart, 2 Shelf, All Lips Up, 24"Lx16"W 4" Casters Stainless Rigs

All welded construction, except casters. Stainless with premium #4 polished shelves in 20 gauge with hemmed edges. 16 gauge stainless corner angles and 14 gauge stainless caster mounts. Bolt on casters, all swivel, 4" x 1 1/4" casters. Stainless tubular handle. 1 1/4" shelf lips up for retention. Bumper guards on all four corner. Clearance between shelves is 25".

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES16
    • HEIGHT INCHES33-3/4
    • CAPACITY LBS600
    • COLOR FINISHStainless Steel #4 Polished
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTIONStainless Steel
    • HANDLE TYPESpot Welded Tubular Handle
    • MANUFACTURERS PART NUMBERZE124-S4-AS
    • SHELF QUANTITY2
    • SHELF SPACING INCHES25
    • SHELF TYPEAll 1-1/4" Lips Up
    • WEIGHT LBS34
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPEPolyurethane Swivel with Stainless Steel Rig
    • WHEEL WIDTH INCHES1-1/4
    • Wheel Diameter Inches4