Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Stainless Steel Cart ZN124 3 Shelf 24x16 4" Casters Stainless Rigs
See all 145 items in product family

Jamco Stainless Steel Cart ZN124 3 Shelf 24x16 4" Casters Stainless Rigs

Item #: WBB593554

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 269.95
Product Information
Customer Review
Product Q&A
Accessories
Stainless Steel Cart, 3 Shelf, 2 1/2" Lips, 24"Lx16"W 4" Casters Stainless Rigs

All welded construction, except casters. Stainless with premium #4 polished shelves in 20 gauge with hemmed edges. 16 gauge stainless corner angles and 14 gauge stainless caster mounts. Bolt on casters, all swivel, 4" x 1 1/4" casters. Stainless tubular handle. 2 ½" shelf lips up for retention. Bumper guards on all four corner. Clearance between shelves is 10".

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES16
    • HEIGHT INCHES33-3/4
    • CAPACITY LBS600
    • COLOR FINISHStainless Steel #4 Polished
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTION12-gauge Steel
    • HANDLE TYPESpot Welded Tubular Handle
    • MANUFACTURERS PART NUMBERZN124-S4-AS
    • SHELF QUANTITY3
    • SHELF SPACING INCHES10
    • SHELF TYPEAll 2-1/2" Lips Up
    • WEIGHT LBS44
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPEPolyurethane Swivel with Stainless Steel Rig
    • WHEEL WIDTH INCHES1-1/4
    • Wheel Diameter Inches4

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I would like to purchase one of these carts. But would like (2) of the casters to have brakes.

Question Asked By: SCOTT , May 23, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result