Food Processor Accessories
Brand
Length
Height
Color
Price
Related Products
Features High-performance 1 peak HP motor for durability and quickly mixing the coldest, hardest ice creams Three-speed rocker switch - 16,000, 20,000, and 24,000 RPM PULSE switch will run motor at selected speed to fine-tune your mix Increased cup clearance: slide cups into position without tilt - don't lose any ingredients before or after mixing Fully automatic START/STOP operation Motor will run at selected speed once cup is in position Frees up operator for other tasks and ensures consistent results Heavy-duty die-cast housing - easy to clean and impressive footprint Brand new ...
Features 1/2 HP commercial motor Toggle switch design - easy to use and easy to find in dimly lit locations Durable, epoxy powder-coated zinc die-cast white housing with classic waterfall design 32-oz. stainless steel container with stainless steel blade Easily removable container cover with removable clear cap for adding ingredients and for pressure reduction during hot food blending User-replaceable, metal-reinforced rubber drive coupling Recommended for 1-25 servings or drinks per day Limited One Year Warranty
Features 3600 RPM induction motor rapidly and effortlessly extracts large quantities of healthy, pulp-free juice from the lightest fruits to the heaviest vegetables Floating-action stainless steel blade speeds up juice flow with faster distribution of pulp Stainless steel extraction basket bowl and cover for efficient performance - easy to clean and dishwasher safe Heavy-duty, durable polycarbonate motor housing Ideal for bars, restaurants, juice bars and health centers Limited One Year Warranty
Large-volume processing, Dicing (tomatoes) - 950 lbs./425 quarts per hour (continuous-feed chute), Slicing (cucumbers) - 1400 lbs./1275 quarts per hour (continuous-feed chute), Shredding (carrots) - 1025 lbs./1050 quarts per hour (continuous-feed chute), Chopping (meat) - 585 lbs. per hour (batch bowl), Kneading (bread dough) - 200 loaves (1.5-lb. loaves) per hour (batch bowl), Kneading (pie crusts) - 540 pie crusts (8 inch crusts) per hour (batch bowl), Forty-five 4-oz. diets per meal for hospitals and healthcare facilities (puréed), Industry Best. Limited Five Year Motor and Two Year ...
Features: Sanitary anodized components One piece base with no crevices to avoid build-up of bacteria Easy to maintain – economical service and repair with a long life belt Slicer's knife runs at 300 rpm for optimal performance, to avoid heating and stressing Thermo-protection to avoid motor burning Microswitch protection on cover blade Plexi safety guard on carriage tray to prevent accidents Highest chromium precision special alloy hollow ground blade Precision system provides thousands slice adjustment and consistent cuts of foods from tissue thin to 9/16'' (14mm) Built-in top mounted ...