Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Update International Solid Portion Controller W/Yellow Handle, 1 Oz., SPSD-1 - Pkg Qty 72
See all 139 items in product family

Update International Solid Portion Controller W/Yellow Handle, 1 Oz., SPSD-1 - Pkg Qty 72

Item #: WBB1230420

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.03 each

Sold in packages of 72

Price: $74.16
Product Information
Customer Review
Product Q&A
Update International Solid Portion Controller W/Yellow Handle, 1 Oz., SPSD-1

Portion controllers are one-piece and color-coded for easy identification.

Product Specifications

    • BRANDUpdate International
    • MANUFACTURERS PART NUMBERSPSD-1
    • DESCRIPTIONPortion Controllers Are One-Piece And Color-Coded For Easy Identification, 10 In
    • LENGTH INCHES13
    • CONSTRUCTIONStainless Steel
    • COLOR FINISHYellow
    • CAPACITY OUNCES1
    • THICKNESS1 Mm / 20 Ga.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed