Cleaning Brushes
Brand
Size
Type
Bristle Material
Length
Width
Depth
Material
Height
Color
Style
Price
Carlisle Swivel Head Grout Line Brush, Nylon Bristle 7-1/2", Black - 36532003 - Pkg Qty 12
Color
Black
Bristle Material
Plastic
Width
1 in
Material
Nylon
Color
Blue
Bristle Material
Polyester
Width
29/32 in
Material
Steel/Polypropylene
Color
Red
Bristle Material
Plastic
Width
10 in
Material
Plastic
Bristle Material
Polypropylene
Width
1 in
Material
Plastic
Bristle Material
Plastic
Width
4 in
Material
Plastic
Carlisle Toothbrush Style Maintenance Utility Brush w/Nylon Bristles 7" - 4067400 - Pkg Qty 12
Bristle Material
Plastic
Width
1/2 in
Material
Nylon