Serrated Knives
Price
Dexter Russell 13583 - Scalloped Offset, Sandwich Knife, High Carbon Steel, White Handle 9"L
Handle Material
Polypropylene
Blade Length
9 in
Material
High Carbon Steel
Dexter Russell 24223B - Scalloped Bread Knife, High Carbon Steel, Black Handle, 8"L
Handle Material
Santoprene®
Blade Length
8 in
Material
High Carbon Steel
Dexter Russell 29313 - Scalloped Bread Knife, High Carbon Steel, Black/Gray Handle, 8"L
Handle Material
Polypropylene/Santoprene®
Blade Length
8 in
Material
High Carbon Steel
Handle Material
Black Polypropylene
Blade Length
10 in
Material
High Carbon Stainless Steel
Handle Material
Plastic
Blade Length
12 in
Material
High Carbon Stainless Steel
Dexter Russell 13313 - Scalloped Bread Knife, High Carbon Steel, Stamped, White Handle, 8"L
Handle Material
Polypropylene
Blade Length
8 in
Material
High Carbon Steel