Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Food Preparation


(4,713 Items)
Sub Category
Cutlery (371)
Remove
12", Granton Edge, Rosewood Handle, Butcher Knife
Remove

      Items
12", Granton Edge, Rosewood Handle, Butcher Knife 12", Granton Edge, Rosewood Handle, Butcher Knife


12", Granton Edge, Rosewood Handle, Butcher Knife
Email This Page Printer Friendly Version
12", Granton Edge, Rosewood Handle, Butcher Knife
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB240240
Price: $102.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

12", Granton Edge, Rosewood Handle, Butcher Knife

Stamped Knife: A stamped knife is cut into a shape from a cold rolled piece of steel and then ground, tempered, and sharpened. It requires many less steps than forging and results in a lighter, narrower blade. Stamped knives are easier to produce and therefore less expensive. They perform very well and can approach the quality of a forged blade (but not the weight or feel). A Stamped knife can usually be identified by the absence of a bolster.

Made of quality steel x50CR MO composition with Rockwell hardness of 55-56 HRC for high edge retention. All blades are conically ground on the full length of the blade as well as ground crosswise. This results in a wider break point with less risk of blade fracturing and less resistance for ease of cutting. This provides, along with the expert manufacturing processes, the exact conditions for a lifetime of sharp edge and performance.

Caring for Knives



Product Specifications
BRAND Victorinox
CONSTRUCTION Stamped
TYPE Butcher
MANUFACTURER PART NUMBER 40232
HANDLE Rosewood
BLADE LENGTH 12
Gift Item Yes


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Cayenne® - Heat Lamp with White Bulbs

Cayenne® - Heat Lamp with White Bulbs

From $184.95
select
Qty: Add to Cart
Reversible White Poly Cutting Board 18X12

Reversible White Poly Cutting Board 18X12

From $24.25
select
Qty: Add to Cart
Vollrath® Esquire™ Medium Rectangular Tray

Vollrath® Esquire™ Medium Rectangular Tray

From $28.95
select
Qty: Add to Cart
Maple Top Table with Galvanized Legs and Bracing 48X24

Maple Top Table with Galvanized Legs and Bracing 48X24

From $522.00
select
Qty: Add to Cart
12x18x1/2 Cutting Board Multi-Color Set of 6 Boards

12x18x1/2 Cutting Board Multi-Color Set of 6 Boards

From $118.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)