Kitchen Utility Knives
Color
Price
Material
High Carbon Steel
Handle Material
Polypropylene
Blade Length
12 in
Dexter Russell 15313 - Vegetable/Utility Knife, High Carbon Steel, Stamped, White Handle, 3-1/2"L
Material
High Carbon Steel
Handle Material
Polypropylene
Blade Length
3-1/2 in
Material
High Carbon Stainless Steel
Handle Material
Plastic
Blade Length
8 in
Material
High Carbon Stainless Steel
Handle Material
Nylon
Blade Length
12 in
Material
High Carbon Stainless Steel
Handle Material
Rosewood
Blade Length
12 in
Material
Stainless Steel
Handle Material
Polyacetal Plastic
Blade Length
6 in