Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Kitchen Utility Knives

26 Results

Brand

Type

Length

Material

26 Results
Compare
1
1
$20.25
Ships in 5 Business Days

Material

Stainless Steel

Handle Material

White Polypropylene With Anti-Microbial Protection

Blade Length

10 in

Compare
1
1
$159.95
Ships in 2 Business Days

Material

High Carbon Stainless Steel

Handle Material

Nylon

Blade Length

12 in

Compare
2
2
Minimum purchase quantity is 2
$97.50
Sold in packages of 6 / $16.25 ea
Ships in 7 Business Days

Material

High Carbon Stainless Steel

Handle Material

Plastic

Blade Length

8 in

Compare
1
1
$14.25
Ships in 5 Business Days

Material

High Carbon Steel

Handle Material

Polypropylene

Blade Length

3-1/2 in

Compare
1
1
$15.00
Ships in 2 Business Days

Material

High Carbon Steel

Handle Material

Polypropylene

Blade Length

12 in

Compare
BESTSELLER
1
1
$135.00
Sold in packages of 6 / $22.50 ea
Ships in 7 Business Days

Material

High Carbon Stainless Steel

Handle Material

Plastic

Blade Length

10 in