Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cut-N-Carry® ½"  Green, 10"H x 12"W x 0.5"D
See all 213 items in product family

Cut-N-Carry® ½" Green, 10"H x 12"W x 0.5"D

Item #: WBB378678

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.50
Product Information
Customer Review
Product Q&A
Accessories
Cut-N-Carry® ½" Color

Cut–N–Carry® Cutting Boards prevent 3 types of cross–contamination. The patented Food Safety Hook allows for safe carrying away from clothing and body contact as well as safe drying on wire shelving. The original Kolor–Cut® system helps monitor safe food preparation of different types of food.

  • Tough Surface won't dull knives and prevents unsafe cut–grooving where dirt and bacteria can hide.
  • The cutting board choice of professional chefs worldwide.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURERS PART NUMBERCB101212GN
    • DESCRIPTIONSan Jamar Green 10In X 12In X 1/2In

    • WIDTH INCHES10
    • DEPTH INCHES1/2
    • COLOR FINISHGreen
    • COLOR(S)Green
    • DIAMETER INCHES--
    • THICKNESS INCHES1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the dimensions of this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result