Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sani-Tuff® All-Rubber Cutting Board - 12" x 18" x 3/4"
See all 17 items in product family

Sani-Tuff® All-Rubber Cutting Board - 12" x 18" x 3/4"

Item #: WBB240914

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 42.95
Product Information
Customer Review
Product Q&A
Accessories
This NoTrax®cutting board is constructed of high density rubber compund. Won't crack, splinter, swell, or absorb liquids or odors. Lasts far longer than wood or plastic. National Sanitation Foundation (NSF®) tested and certified. Resiliency preserves knife edges longer. Can be resurfaced by sanding. This item is not dishwasher safe, must be hand washed, and laid down flat to dry. Manufactured with MicroStop™ anti-microbial rubber compound. 18"W x 12"D x 3/4" thick overall.

Product Specifications

    • BRANDNoTrax®
    • MANUFACTURERS PART NUMBERT45S3012BF
    • DESCRIPTIONSani-Tuff® Cutting Board
    • WIDTH INCHES18
    • DEPTH INCHES12
    • CONSTRUCTIONSBR Rubber Based Compound with Special Resin
    • COLOR FINISHBuff
    • PACKAGE QUANTITY1
    • WEIGHT LBS.1.75
    • THICKNESS INCHES3/4
    • DIAMETER INCHES--
    • APPROVAL"NSF® Listed, USDA and FDA Certified"

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great product

Your review: The cutting board is heavy and very stable. I haven't experienced any sliding whatsoever. Knives don't stick when you cut fast. I'll be buying one more of these, maybe a touch bigger. Last, but not least, the customer service is great. I had an issue with delivery that was solved very quickly and competently. Best customer experience ever.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!