Eurodib/ Bron Coucke - Original Mandoline With Guard - #3839

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Eurodib/ Bron Coucke - Original Mandoline With Guard - #3839

Item #: WBB283985

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 157.95
Product Information
Customer Review
Product Q&A
Eurodib/ Bron Coucke - Original Bron Coucke Mandoline With Guard

The original Bron Coucke Mandolines Allow You To Cut Fruits Or Vegetables In Various Sizes And Shapes. A built-in, two-sided blade is included on this mandoline to offer multiple cut styles. One side aligns to provide a 3 millimeter cut, and the other side aligns to provide a 10 millimeter cut so you can accommodate whatever recipe you're making. Unit is constructed of 18 and 10 gauge stainless steel. Both razor sharp blades are made with special hard stainless steel. Includes guard.

Product Specifications

    • BRANDBron Coucke
    • MANUFACTURERS PART NUMBER3839
    • DESCRIPTIONOriginal Bron Coucke Mandoline With Guard
    • WIDTH INCHES5
    • DEPTH INCHES16
    • HEIGHT INCHES2
    • CONSTRUCTIONStainless Steel
    • COLOR FINISHSilver
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!