Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Update International Mandolin Slicer, 17"L x 6"W x 9"H, MS-SS - Pkg Qty 8
See all 14 items in product family

Update International Mandolin Slicer, 17"L x 6"W x 9"H, MS-SS - Pkg Qty 8

Item #: WBB1231055

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$61.95 each

Sold in packages of 8

Price: $495.60
Product Information
Customer Review
Product Q&A
Update International Mandolin Slicer, 17"L x 6"W x 9"H, MS-SS

These stainless steel mandolins offer an ABS rotary adjustment dial and built-in blades. Features include ergonomic handle, non-skid folding legs and a stainless steel safety holder.

Product Specifications

    • BRANDUpdate International
    • MANUFACTURERS PART NUMBERMS-SS
    • DESCRIPTIONMandolin Slicer
    • LENGTH INCHES17
    • WIDTH INCHES6
    • HEIGHT INCHES9
    • CONSTRUCTIONStainless Steel
    • COLOR FINISHStainless Steel
    • DIMENSIONS17"L X 6"W X 9"H (Folded: 2 1/4"H)Sliding Surface: 6 3/4"L X 4 1/4"W
    • THICKNESS1-1/5 Mm Body

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!