Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winco MDL-3P Economy Mandoline Set W/ 2 Blades, Stainless Steel, 15-1/5"L, 6"W, 3-1/4"H

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Winco MDL-3P Economy Mandoline Set W/ 2 Blades, Stainless Steel, 15-1/5"L, 6"W, 3-1/4"H

Item #: WBB1358983

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $68.59 Save up to 49%
Price: $34.95
Product Information
Customer Review
Product Q&A
Winco MDL-3P Economy Mandoline Set W/ 2 Blades, Stainless Steel, 15-1/5"L, 6"W, 3-1/4"H

Mandoline Slice Set W/Plastic Handle Guard, 2 Blades.



Product Specifications

    • BRANDWinco
    • MANUFACTURERS PART NUMBERMDL-3P
    • DESCRIPTIONEconomy Mandoline Set W/ 2 Blades
    • LENGTH INCHES15-1/5"L
    • WIDTH INCHES6"W
    • HEIGHT INCHES3-1/4"H
    • MATERIAL(S)Stainless Steel
    • COLOR FINISHBlack
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.5.230:24