Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Update International 1-PC Ladle W/Short Handle, 1/2 Oz., LOP-05SH - Pkg Qty 120
See all 259 items in product family

Update International 1-PC Ladle W/Short Handle, 1/2 Oz., LOP-05SH - Pkg Qty 120

Item #: WBB1229636

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.65 each

Sold in packages of 120

Price: $78.00
Product Information
Customer Review
Product Q&A
Update International 1-PC Ladle W/Short Handle, 1/2 Oz., LOP-05SH

One-piece durable 18/8 stainless steel construction make these ladles the choice of most chefs. Durable yet economical.

Product Specifications

    • BRANDUpdate International
    • MANUFACTURERS PART NUMBERLOP-05SH
    • DESCRIPTIONOne-Piece Durable 18/8 Stainless Steel Construction Make These Ladles The Choice
    • LENGTH INCHES7
    • CONSTRUCTIONStainless Steel
    • COLOR FINISHStainless
    • CAPACITY OUNCES1/2
    • THICKNESS1 Mm / 20 Ga.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed