Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Serving Ladle 6 Oz - Pkg Qty 24
See all 6 items in product family

Serving Ladle 6 Oz - Pkg Qty 24

Item #: WBB214360

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.75 each

Sold in packages of 24

Price: $258.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Serving Ladle 6 Oz

18-8 stainless steel. 6 ounce capacity. Sold in package quantity of 24. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER47892
    • DESCRIPTIONServing Ladle
    • LENGTH INCHES12
    • CONSTRUCTIONStainless Steel
    • COLOR FINISH--
    • PACKAGE QUANTITY24
    • CAPACITY OUNCES6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.249.135:66