Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy M05 - 1/2 Qt. Aluminum Dry Measures
See all 26 items in product family

Alegacy M05 - 1/2 Qt. Aluminum Dry Measures

Item #: WBB342869

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 12 ($45.36)

Price: $3.78
Product Information
Customer Review
Product Q&A
Alegacy® Aluminum Dry Measure - 1/2 Quart

This 3-1/2" diameter heavy duty measure is made of seamless aluminum for long lasting durability and dependability. Designed for no-spill pouring and accurate measuring.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBERM05
    • DESCRIPTIONDry Measure
    • HEIGHT INCHES3.375
    • CONSTRUCTIONAluminum
    • CAPACITY1/2 Qt.
    • COLOR FINISHAluminum
    • STYLEDry Measure
    • DIAMETER INCHES3.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.160.108:62