Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy M20 - 2 Qt. Aluminum Dry Measures
See all 26 items in product family

Alegacy M20 - 2 Qt. Aluminum Dry Measures

Item #: WBB342871

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 12 ($88.80)

Price: $7.40
Product Information
Customer Review
Product Q&A
Alegacy® Aluminum Dry Measure - 2 Quart

This 5-1/8" diameter heavy duty measure is made of seamless aluminum for long lasting durability and dependability. Designed for no-spill pouring and accurate measuring.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBERM20
    • DESCRIPTIONDry Measure
    • DEPTH INCHES5-1/8
    • HEIGHT INCHES6.125
    • CONSTRUCTIONAluminum
    • CAPACITY2 Qt.
    • COLOR FINISHAluminum
    • PACKAGE QUANTITYEach
    • DIAMETER INCHES5.125
    • STYLEDry Measure

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed