Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy 1250 - 1-1/2 Lb. Stainless Steel Flour Sifter
See all 19 items in product family

Alegacy 1250 - 1-1/2 Lb. Stainless Steel Flour Sifter

Item #: WBB344242

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 12 ($180.00)

Price: $15.00
Product Information
Customer Review
Product Q&A
Highly polished body, handle, and 16 mesh (squares per inch) screen. Beater is chrome plated with wire reinforcement on the bottom. 4-Wire beater.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBER1250
    • HEIGHT INCHES5-5/8
    • CONSTRUCTIONStainless Steel
    • STYLEFlour Sifter
    • DIAMETER INCHES4-1/4
    • CAPACITY OUNCES24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.21.101:68