Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Food Preparation


(4,720 Items)
Sub Category
Baking Supplies (437)
Remove
Dough Docker, 5/8" Pins, One-Piece Plastic Core
Remove

      Items
Dough Docker, 5/8" Pins, One-Piece Plastic Core Dough Docker, 5/8" Pins, One-Piece Plastic Core


Dough Docker, 5/8" Pins, One-Piece Plastic Core
Dough Docker, 5/8" Pins, One-Piece Plastic Core
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB552799
Minimum Quantity: 12 ($79.20)
Price: $6.60

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Dough Docker, 5/8" Pins, One-Piece Plastic Core

All plastic Dough Docker. One-piece plastic core features 5/8" (1.5 cm) long pins. Dishwasher safe.

Product Specifications
WIDTH INCHES 5
HEIGHT INCHES 2.125
BRAND American Metal Craft
CONSTRUCTION Plastic
HANDLE One Piece
LENGTH INCHES 8.25
MANUFACTURER PART NUMBER DD5701
COLOR White
STYLE Plastic Pins


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


7" Fry Natural and Trivent Handle

7" Fry Natural and Trivent Handle

From $10.25
More Info
Add to Cart
Bake & Roast Pan With Handles

Bake & Roast Pan With Handles

From $31.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)