Cambro SPO13110 - 13" High Heat Spoon, Black - Pkg Qty 12
See all 129 items in product family

Cambro SPO13110 - 13" High Heat Spoon, Black - Pkg Qty 12

Item #: WBB181482

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.40 each

Sold in packages of 12

Price: $64.80
Product Information
Customer Review
Product Q&A
Cambro SPO13110 - 13" High Heat Spoon, Black

Black colored High Heat Camtensil, Spoon and Turner is ideal for preparing and serving hot and cold foods. It is made of a durable high heat material that withstands temperatures from -40°F to 375°F (-40°C to 190°C). It's handle includes a hole for hanging when not in use and notches to rest on pans.

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERSPO13110
    • TYPESolid Spoon
    • CAPACITY OUNCES--
    • WIDTH INCHES2-7/8
    • LENGTH INCHES13-1/8
    • COLOR FINISHBlack
    • CONSTRUCTIONPolycarbonate
    • DESCRIPTIONCambro 13 Inches Black High Heat Solid Spoon, 13-1/8In X 2-7/8In

    • PACKAGE QUANTITY12
    • MAXIMUM TEMPERATURE-40F to 375F (-40C to 190C)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed