Solid Spoon - Black - Pkg Qty 12
See all 130 items in product family

Solid Spoon - Black - Pkg Qty 12

Item #: WBB208984

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.28 each

Sold in packages of 12

Price: $51.36

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Solid Spoon - Black

Made in the USA. High temperature nylon - heat resistant to 475°F (246°). Ideal for non-stick cookware - will not scratch or mar surface. Ergonomic handle is comfortable and reduces hand fatigue. One-piece construction is extremely durable and has no crevices to collect water or bacteria. Built-in stopper notch prevents utensils from sliding into food product. Textured surface on handle prevents slippage while in use. Capacities clearly embossed on utensil for easy size clarification. Black finish. Sold in package quantity of 12. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER5284220
    • DESCRIPTIONSolid High Heat Nylon Spoons

    • LENGTH INCHES13-1/4
    • CONSTRUCTIONHigh-Temperature Nylon
    • COLOR FINISHBlack
    • PACKAGE QUANTITY12
    • CAPACITY OUNCES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed