Vollrath 52023 - Spatula, High Heat, 13-1/2"L, Red-Handle - Pkg Qty 6
See all 93 items in product family

Vollrath 52023 - Spatula, High Heat, 13-1/2"L, Red-Handle - Pkg Qty 6

Item #: WBB208880

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.50 each

Sold in packages of 6

Price: $63.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Vollrath Spatula - High Heat, 13 1/2"L, Red-Handle

Contoured flexible blade for use with any shape container. Unique contoured handle offers comfortable grip and hangs conveniently. Nylon handle and silicone blade are heat resistant to 500°F (260°C). The handle and blade are molded together to form a sanitary seal - eliminating food traps.

The non-scratching silicone rubber spoon/blade is stain and odor resistant. Molded silicone rubber nubs keep blade off counter. Ideal for use with non-stick cookware. Dishwasher safe. Red handle, white blade. NSF Certified. Made in the U.S. Sold in package quantity of 6. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER52023
    • DESCRIPTIONSpatula
    • TYPEDishwasher Safe
    • LENGTH INCHES13-1/2
    • CONSTRUCTIONSilicone Blade with Nylon Handle
    • MAXIMUM TEMPERATURE500°F
    • NSFYes
    • COLORWhite And Red
    • MADE IN THE USYes
    • PACKAGE QUANTITY6
    • BLADE LENGTH INCHES4-5/16
    • BLADE WIDTH INCHES2-3/4
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!