CDN Air Thermometer & Clock

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

CDN Air Thermometer & Clock

Item #: WBB230552

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Minimum Quantity: 2 ($31.50)

Price: $15.75
Product Information
Customer Review
Product Q&A
Accessories
CDN Air Thermometer & Clock

The DTC1-G Air Thermometer and Clock is free standing or can be mounted with included VELCRO®Brand. Designed for refrigerators, freezers, indoor, and outdoor use. Features two channels, big digits, sliding mode switch, and an adhesive sensor on a 117" (3-1/4 yards) sensor cable. A switch on the back of the device changes the reading from Fahrenheit to Celsius. Hold in the clock bar on the front to see the time of day. Or, if you don't want to use the thermometer function, you can simply switch it to the clock setting for a continuous time display. temperature range is -58 to +158°F/-50 to +70°C. Gray Finish.

VELCRO® is a registered trademark of Velcro BVBA, used with permission.

Product Specifications

    • BRANDCDN
    • MANUFACTURERS PART NUMBERDTC1-G
    • DESCRIPTIONAir Thermometer And Clock, 1.5V Button Iec Lr44 Alkaline

    • LENGTH INCHES5/8
    • WIDTH INCHES2-1/2
    • HEIGHT INCHES2-1/8
    • CONSTRUCTIONStainless Steel - ABS Plastic
    • COLOR FINISHGray
    • PACKAGE QUANTITY1
    • MINIMUM TEMPERATURE °F-58
    • MAXIMUM TEMPERATURE °F158
    • MINIMUM TEMPERATURE °C-50
    • MAXIMUM TEMPERATURE °C70
    • LIMITED WARRANTY5 Year
    • RECALIBRATABLENo

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

I dont know

Your review: Its little. I think it works.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!