10" Piano Whip With Hi-Temp Handle - Pkg Qty 12
See all 30 items in product family

10" Piano Whip With Hi-Temp Handle - Pkg Qty 12

Item #: WBB208733

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.40 each

Sold in packages of 12

Price: $88.80

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
10" Piano Whip with Hi-Temp Handle

Safety, durability, and comfort. Patent-pending ergonomic whip with fine wires for mixing or aerating thinner food products. One-piece handle is completely sealed - no crevices to collect food or bacteria. Center reinforcement wire eliminates bending, twisting and deforming. Nylon handle is heat resistant to 475°F (246°C). Comfort nubs on handle for sure grip. Wires are stainless steel to resist corrosion and rusting. Knob end on handle to prevent slippage while in use. Color coded purple for piano style for easy identification. Sold in package quantity of 12. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER47002
    • DESCRIPTIONPiano Whip
    • LENGTH INCHES10
    • CONSTRUCTIONStainless Steel and Nylon
    • PACKAGE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed