Hex Key Sets
Ballend
Length
Color
Price
Color
Assorted
Set Size Range
.050"-3/8"
Number of Pieces
22
Case/Stand/Pouch Included
None
Color
Assorted
Set Size Range
.050"-3/8", 1.5MM-10MM
Number of Pieces
22
Case/Stand/Pouch Included
Case
Color
Black
Set Size Range
.028"-3/8", .7MM-10MM
Number of Pieces
30
Case/Stand/Pouch Included
Case
Color
Black
Set Size Range
3/32"-3/8"
Number of Pieces
10
Case/Stand/Pouch Included
None
Color
Red
Set Size Range
2MM-10MM
Number of Pieces
8
Case/Stand/Pouch Included
None
Color
Yellow
Set Size Range
3/32"-3/8"
Number of Pieces
10
Case/Stand/Pouch Included
Stand