Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hex Keys & Drivers


(1,980 Items)
Sub Category
Hex Bits (124)
Remove
Brake Caliper Hex/Metric Set, 3/8" Drive, 3 Piece
Remove

      Items
Brake Caliper Hex/Metric Set, 3/8" Drive, 3 Piece Brake Caliper Hex/Metric Set, 3/8" Drive, 3 Piece


Brake Caliper Hex/Metric Set, 3/8" Drive, 3 Piece
Brake Caliper Hex/Metric Set, 3/8" Drive, 3 Piece
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB641070
Price: $7.70

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Brake Caliper Hex/Metric Set, 3/8" Drive, 3 Piece

Three-piece metric set includes 7 mm, 8 mm, 10 mm hex bits. Use on disc brake calipers to remove and install brake pads. Bits are heat treated and precision machined.

Product Specifications
MANUFACTURERS PART NUMBER KTI-27902
NUMBER OF PIECES 3
CONSTRUCTION Chrome Vanadium Steel
BRAND K-Tool
SIZE Asstd.
DRIVE SIZE 3/8"
TYPE Metric Set


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Triple Pack - Ball L-wr Sets 10999, 10937 & GorillaGrip Fold-Up Set 12550

Triple Pack - Ball L-wr Sets 10999, 10937 & GorillaGrip Fold-Up Set 12550

FREE Shipping
From $19.75
select
Qty: Add to Cart
Bondhus 20199 Balldriver L-Wrench Combo Set w/ Free Felo Ergonic Screwdriver

Bondhus 20199 Balldriver L-Wrench Combo Set w/ Free Felo Ergonic Screwdriver

FREE Shipping
From $24.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)