Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sliding T-Handle 3/4" Drive
See all 3 items in product family

Sliding T-Handle 3/4" Drive

Item #: WBB640934

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $26.95
Product Information
Customer Review
Product Q&A
Accessories
Sliding T-Handle 3/4" Drive

Features:
  • Sliding T-Handle Socket
  • Made with high polish, chrome vanadium steel.
  • Allows you accessibility to hard to reach areas.
  • Drive: 3/4"


Product Specifications

    • TYPESliding
    • MANUFACTURERS PART NUMBERKTI-24070
    • CONSTRUCTIONChrome Vanadium Steel
    • LENGTH INCHES18
    • DRIVE SIZE3/4"
    • BRANDK-Tool
    • FOR USE WITH3/4" Drive Sockets

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed